Motion
HP175G050-NP150

KURIYAMA OF AMERICA
HP175G050-NP150

HP175G050-NP150 Armtex® HP™ 50 ft Available Lengths, 1 3/4 in. Size, and NPSH Coupling Type Green KFP's Most Advanced Structural Firefighting Attack™ Line Fire Hose
Mi Item #12491119
MFR #HP175G050-NP150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HP175G050-NP150

HP175G050-NP150 Armtex® HP™ 50 ft Available Lengths, 1 3/4 in. Size, and NPSH Coupling Type Green KFP's Most Advanced Structural Firefighting Attack™ Line Fire Hose
Mi Item #12491119
MFR #HP175G050-NP150

Mfr description
HP175G050-NP150 ARMTEX HP KFP'S MOST A
  • Outstanding kink resistance. Resists burn-through for a full minute. (As per BS 6391, heat resistance test.) Perfect fit of outer jacket and inner tube. High tenacity polyester/polyamide outer jacket. Oversized inner jacket for increased water flow. Lower friction loss than other double jacket hoses. Exceptional heat and cut resistance. Burst Resistance - Will not burst catastrophically even with a puncture through both the outer jacket and liner. Meets or exceeds National Fire Protection Association (NFPA) 1961 Standard on Fire Hose (current edition). ISO 9001 - ARMTEX® HP™ fire hose products are manufactured in a registered facility in Barcelona, Spain. 10-year warranty.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Designed for low pressure/high volume nozzles Available as 1 3/4" attack line and 2 1/2" master flow line
  • Burst Pressure
    1740 psi
  • Product Types
    Armtex® HP™ KFP's Most Advanced Structural Firefighting Attack™ Line Fire Hoses
  • Type
    Fire Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)