Overview
Mfr description
HP175O050-NP150 ARMTEX HP KFP'S MOST A
- Outstanding kink resistance. Resists burn-through for a full minute. (As per BS 6391, heat resistance test.) Perfect fit of outer jacket and inner tube. High tenacity polyester/polyamide outer jacket. Oversized inner jacket for increased water flow. Lower friction loss than other double jacket hoses. Exceptional heat and cut resistance. Burst Resistance - Will not burst catastrophically even with a puncture through both the outer jacket and liner. Meets or exceeds National Fire Protection Association (NFPA) 1961 Standard on Fire Hose (current edition). ISO 9001 - ARMTEX® HP™ fire hose products are manufactured in a registered facility in Barcelona, Spain. 10-year warranty.
Specifications
- Product TypesArmtex® HP™ KFP's Most Advanced Structural Firefighting Attack™ Line Fire Hoses
- TypeFire Hose
- ApplicationDesigned for low pressure/high volume nozzles Available as 1 3/4" attack line and 2 1/2" master flow line
- Burst Pressure1740 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data