Motion
JR150R050-NP150

KURIYAMA OF AMERICA
JR150R050-NP150

JR150R050-NP150 Armtex® Jafrib® 50 ft Available Length, 1 1/2 in. Size, and NPSH Coupling Type Red Layflat Fire Hose - Assembled Lengths
MI ITEM #12491170
MFR #JR150R050-NP150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
JR150R050-NP150

JR150R050-NP150 Armtex® Jafrib® 50 ft Available Length, 1 1/2 in. Size, and NPSH Coupling Type Red Layflat Fire Hose - Assembled Lengths
MI ITEM #12491170
MFR #JR150R050-NP150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JR150R050-NP150 ARMTEX JAFRIB REINFORC
  • Resistant to petroleum, chemicals and abrasion. Reliable and robust. Lightweight and flexible. Fast deployment and retrieval. Meets or exceeds National Fire Protection Association (NFPA) 1961 Standard on Fire Hose (current edition). ISO 9001 - ARMTEX® Jafrib® fire hose products are manufactured in a registered facility in Barcelona, Spain. 10-year warranty

Specifications

  • Product Types
    Armtex® Jafrib® Reinforced Extruded Rubber Layflat Fire Hose - Assembled Lengths
  • Type
    Fire Hose Assembly
  • Application
    Specially designed for municipal fire departments, navies, petrochemical, nuclear plants, and other industrial services Superior nitrile/PVC rubber hose for use in supply and attack operations
  • Burst Pressure
    900 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought