Motion
50H25RY-025
50H25RY-025 Armtex® Jafrib® 25 ft Available Lengths, 2 1/2 in. Size, and 2 13/16 in. Bowl Size Yellow Reinforced Extruded Rubber Layflat Fire Hose - Bulk Hose Lengths
MI ITEM #12491244
MFR #50H25RY-025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50H25RY-025 Armtex® Jafrib® 25 ft Available Lengths, 2 1/2 in. Size, and 2 13/16 in. Bowl Size Yellow Reinforced Extruded Rubber Layflat Fire Hose - Bulk Hose Lengths
MI ITEM #12491244
MFR #50H25RY-025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50H25RY-025 ARMTEX JAFRIB REINFORCED E
  • Resistant to petroleum, chemicals and abrasion. Reliable and robust. Lightweight and flexible. Fast deployment and retrieval. Meets or exceeds National Fire Protection Association (NFPA) 1961 Standard on Fire Hose (current edition). ISO 9001 - ARMTEX® Jafrib® fire hose products are manufactured in a registered facility in Barcelona, Spain. 10-year warranty

Specifications

  • Product Types
    Armtex® Jafrib® Reinforced Extruded Rubber Layflat Fire Hose - Bulk Hose Lengths
  • Type
    Fire Hose
  • Application
    Specially designed for municipal fire departments, navies, petrochemical, nuclear plants, and other industrial services Superior nitrile/PVC rubber hose for use in supply and attack operations
  • Burst Pressure
    900 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text