Motion
AO100R050-NP100

KURIYAMA OF AMERICA
AO100R050-NP100

AO100R050-NP100 Armtex® One™ 50 ft Available Length, 1 in. Size, and NPSH Coupling Type Red Fire Hose
MI ITEM #12491287
MFR #AO100R050-NP100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
AO100R050-NP100

AO100R050-NP100 Armtex® One™ 50 ft Available Length, 1 in. Size, and NPSH Coupling Type Red Fire Hose
MI ITEM #12491287
MFR #AO100R050-NP100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AO100R050-NP100 ARMTEX ONE FIRE HOSES
  • Specially designed for firefighting. Fast deployment and retrieval. Resistant to petroleum, chemicals and ozone. Withstands a surface temperature of +1,112ºF (+600ºC) for a minimum of two minutes without rupture or damage to the synthetic reinforcement when subjected to static pressure of 100 psi (700 kPa). Meets or exceeds National Fire Protection Association (NFPA) 1961 Standard on Fire Hose (current edition). ISO 9001 - ARMTEX® One™ fire hose products are manufactured in a registered facility in Barcelona, Spain. 10-year warranty.

Specifications

  • Product Types
    Armtex® One™ Fire Hoses
  • Type
    Fire Hose
  • Application
    Designed and recommended for firefighting in municipal and industrial fire departments, petrochemical and nuclear plants, navies and other industrial services
  • Burst Pressure
    1740 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought