Overview
Mfr description
AO150R050-NP150 ARMTEX ONE FIRE HOSES
- Specially designed for firefighting. Fast deployment and retrieval. 1 1/2" and 2 1/2" are Factory Mutual Approval Standard (FM) 2111 approved. Resistant to petroleum, chemicals and ozone. Withstands a surface temperature of +1,112ºF (+600ºC) for a minimum of two minutes without rupture or damage to the synthetic reinforcement when subjected to static pressure of 100 psi (700 kPa). Meets or exceeds National Fire Protection Association (NFPA) 1961 Standard on Fire Hose (current edition). ISO 9001 - ARMTEX® One™ fire hose products are manufactured in a registered facility in Barcelona, Spain. 10-year warranty.
Specifications
- Product TypesArmtex® One™ Fire Hoses
- TypeFire Hose
- ApplicationDesigned and recommended for firefighting in municipal and industrial fire departments, petrochemical and nuclear plants, navies and other industrial services
- Burst Pressure900 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data