Motion
TF2MT-05
Hydraulic Hose - 5/16 in ID, 5500 psi Working Pressure, Synthetic Rubber Cover
Mi Item #12491326
MFR #TF2MT-05
Price$4.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 5/16 in ID, 5500 psi Working Pressure, Synthetic Rubber Cover
Mi Item #12491326
MFR #TF2MT-05

Mfr description
TF2MT-05 FLEXOPAK 2 - MINETUFF HYDRAULIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.84/each

Specifications

Dimensions

  • Hose Dash Size
    5
  • Nominal Hose Inner Diameter  
    5/16 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • ManufacturerName (description attribute)
    Kuriyama
  • UPC_NO
    822353132111
  • Working Pressure
    5500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)