Motion
TR1SN-16
Hydraulic Hose - 1 in ID, 1250 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12491329
MFR #TR1SN-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1 in ID, 1250 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12491329
MFR #TR1SN-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TR1SN-16 FLEXOR 1SN/R1AT HYDRAULIC HOSE

Specifications

  • Additional Details
    Single wire braid hydraulic hose on easy-to-handle reels - TR1SN
  • Nominal Hose Inner Diameter
  • Manufacturer Upc Number
    822353030257
  • Working Pressure
    1250 psi
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    822353030257
  • Type
    Single Wire Braid
  • Application
    Medium pressure service with high temperature petroleum-based hydraulic fluids, hot oil, grease, lubricants and crude oils, air and water. For air or gas application above 250 PSI (1.7 Mpa) the cover should be pin-pricked.
  • Hose Dash Size
    16
  • Product Types
    Flexor 1SN/R1AT Hydraulic Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought