Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1/4 in ID, 1250 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12491344
MFR #TR3-04

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TR3-04 FLEXOR 3 HYDRAULIC HOSE

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    1250 psi
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Textile
  • UPC_NO
    822353124253
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text