Specifications
Dimensions
- Hose Dash Size12
- Nominal Hose Inner Diameter3/4 in
Details
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeTextile
- ManufacturerName (description attribute)Kuriyama
- UPC_NO822353132111
- Working Pressure750 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)