Motion
F1100W100-QT100

KURIYAMA OF AMERICA
F1100W100-QT100

F1100W100-QT100 Forest Lite™ 100 ft Available Length, 1 in. Size, and 1/4 TURN Coupling Type 1 Fire Hose
MI ITEM #12491356
MFR #F1100W100-QT100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
F1100W100-QT100

F1100W100-QT100 Forest Lite™ 100 ft Available Length, 1 in. Size, and 1/4 TURN Coupling Type 1 Fire Hose
MI ITEM #12491356
MFR #F1100W100-QT100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F1100W100-QT100 FOREST LITE TYPE 1 FIRE
  • Meets or exceeds National Fire Products Association (NFPA) 1961 Standard on Fire Hose (current edition) as well as U.S. Forest Service F-187 standard. ISO 9001 - Forest Lite™ Type 1 fire hose products are manufactured in a registered facility in Buenos Aires, Argentina.

Specifications

  • Product Types
    Forest Lite™ Type 1 Fire Hoses
  • Type
    Fire Hose
  • Application
    Forest Lite™ Type 1 is a single jacket, polyurethane lined lightweight hose intended for use in wildland fire suppression
  • Burst Pressure
    900 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought