Motion
F2100Y100-NP100

KURIYAMA OF AMERICA
F2100Y100-NP100

F2100Y100-NP100 Forest Lite™ 100 ft Available Length, 1 in. Size, and NPSH Coupling Type 2 Fire Hose
MI ITEM #12491366
MFR #F2100Y100-NP100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
F2100Y100-NP100

F2100Y100-NP100 Forest Lite™ 100 ft Available Length, 1 in. Size, and NPSH Coupling Type 2 Fire Hose
MI ITEM #12491366
MFR #F2100Y100-NP100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F2100Y100-NP100 FOREST LITE TYPE 2 FIRE
  • Meets or exceeds National Fire Products Association (NFPA) 1961 Standard on Fire Hose (current edition) as well as U.S. Forest Service F-187 standard. ISO 9001 - Forest Lite™ Type 2 fire hose products are manufactured in a registered facility in Buenos Aires, Argentina.

Specifications

  • Product Types
    Forest Lite™ Type 2 Fire Hoses
  • Type
    Fire Hose
  • Application
    Forest Lite™ Type 2 is a single jacket, polyurethane lined lightweight hose intended for use in wildland fire suppression
  • Burst Pressure
    900 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought