Overview
Mfr description
55H75W100G FOREST-LITE MOP-UP FIRE HOS
- Forest-Lite™ Mop-Up™ is a 3/4" diameter lightweight, compact single jacket hose. The optional polymer treatment greatly increases abrasion, heat, and flame resistance, while virtually eliminating water pick-up. With 50' of forestry fire hose weighing just 2 lbs. and a coil diameter of approximately 9 inches, this hose can be taken almost anywhere. Meets or exceeds National Fire Products Association (NFPA) 1961 Standard on Fire Hose (current edition).
Specifications
- Product TypesForest-Lite™ Mop-Up™ Fire Hoses
- TypeFire Hose
- ApplicationLight duty fire hose, supply sprinklers, remote fire line protection.
- Burst Pressure900 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data