Motion
I200008
Genfo™ 12 in. Length Evo Quick-Connect Premium Quality Flexible Backpack Fire Extinguisher
MI ITEM #12491387
MFR #I200008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genfo™ 12 in. Length Evo Quick-Connect Premium Quality Flexible Backpack Fire Extinguisher
MI ITEM #12491387
MFR #I200008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
I200008 GENFO EVO QUICK-CONNECT PREMIUM

Specifications

  • Capacity
    5 gal (US), 19 L
  • Type
    Fire Extinguisher
  • Color
    Bright Yellow
  • Material
    PVC-Coated Polyester
  • Construction
    Thermo-welded flexible water tank, made of PVC-coated polyester fabric with a 2.03 oz/sq (620 g/m2) flame retardant protective treatment. Durable collapsible reservoir lacquered on both sides. Flexible horizontal baffle inside to reduce shifting. Thermo welded seams for strength and durability. Ideal where a fireproof fabric is needed.
  • Inlet size
    Large 3.94 inch (100 mm) polymer cap for easy refill
  • Pump Type
    Two Stroke Piston Hand Pump
  • Style
    Fire Extinguisher Backpack
  • Weight
    0.20 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought