Overview
Mfr description
HTG4100-550X25 HTG4100 SERIES GALVANIZED
- Conductive - prevents the build-up of static electricity eliminating the risk of “hose arcing”. Flexible - corrugations allow for greater flexibility than lined metal hose. Abrasion Resistant and Durable - steel construction resists damage from abrasive and damaging materials. Heat Resistant- can withstand very high temperatures allowing for the transfer of hot materials. Full Vacuum.
Specifications
- Product TypesHTG4100 Series Galvanized Steel Interlocked Rough Bore Hose (Unpacked)
- Hose TypeExtra Light Weight
- ManufacturerName (description attribute)Kuriyama
- Typical ApplicationsAbrasive material handling, BOP (Blow out Protection) for hydraulic, cryogenic and other high pressure hoses, Bulk truck and railcar unloading, Dry bulk transfer, Fly ash and soda handling, Grain handling, Protective armor/shielding for hoses, Transfer of high temperature air, gasses and materials, Truck tailpipe exhaust, Vacuum trucks and equipment
- UPC_NO822353199398
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data