Motion
HTG4100-650X25

KURIYAMA OF AMERICA
HTG4100-650X25

HTG4100-650X25 HTG4100 Series 21.00 in. Min. Inside Bend Radius Galvanized Steel Interlocked Rough Bore Hose Metal Hose (Unpacked)
MI ITEM #12491399
MFR #HTG4100-650X25
List Price$18.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HTG4100-650X25

HTG4100-650X25 HTG4100 Series 21.00 in. Min. Inside Bend Radius Galvanized Steel Interlocked Rough Bore Hose Metal Hose (Unpacked)
MI ITEM #12491399
MFR #HTG4100-650X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.72/each for your price

Overview

Mfr description
HTG4100-650X25 HTG4100 SERIES GALVANIZED
  • Conductive - prevents the build-up of static electricity eliminating the risk of “hose arcing”. Flexible - corrugations allow for greater flexibility than lined metal hose. Abrasion Resistant and Durable - steel construction resists damage from abrasive and damaging materials. Heat Resistant- can withstand very high temperatures allowing for the transfer of hot materials. Full Vacuum.

Specifications

  • Product Types
    HTG4100 Series Galvanized Steel Interlocked Rough Bore Hose (Unpacked)
  • Hose Type
    Extra Light Weight
  • ManufacturerName (description attribute)
    Kuriyama
  • Typical Applications
    Abrasive material handling, BOP (Blow out Protection) for hydraulic, cryogenic and other high pressure hoses, Bulk truck and railcar unloading, Dry bulk transfer, Fly ash and soda handling, Grain handling, Protective armor/shielding for hoses, Transfer of high temperature air, gasses and materials, Truck tailpipe exhaust, Vacuum trucks and equipment
  • Manufacturer Upc Number
    822353176375
  • UPC_NO
    822353176375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text