Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HTG4250-550X25

HTG4250-550X25 HTG4250 Series 21.00 in. Min. Inside Bend Radius Galvanized Steel Interlocked Rough Bore Metal Hose (Unpacked)
MI ITEM #12491437
MFR #HTG4250-550X25

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
HTG4250-550X25 HTG4250 SERIES GALVANIZED
  • Abrasion Resistant and Durable - steel construction resists damage from abrasive and damaging materials. Corrosion Resistant (Stainless Only) - 304 stainless version resists corrosion making it resistant to the elements. Heat Resistant- can withstand very high temperatures allowing for the transfer of hot materials. Conductive - prevents the build-up of static electricity eliminating the risk of “hose arcing”. Flexible - corrugations allow for greater flexibility than lined metal hose.

Specifications

  • Product Types
    HTG4250 Series Galvanized Steel Interlocked Rough Bore Hose (Unpacked)
  • Hose Type
    Heavy Weight
  • ManufacturerName (description attribute)
    Kuriyama
  • Typical Applications
    Abrasive material handling, BOP (Blow out Protection) for hydraulic, cryogenic and other high pressure hoses, Bulk truck and railcar unloading, Dry bulk transfer, Fly ash and soda handling, Grain handling, Transfer of high temperature air, gasses and materials, Protective armor/shielding for hoses, Truck tailpipe exhaust, Vacuum trucks and equipment
  • UPC_NO
    822353022313

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought