Motion
HTGS5150-500X25

KURIYAMA OF AMERICA
HTGS5150-500X25

HTGS5150-500X25 HTGS5150 Series 18.50 in. Min. Inside Bend Radius Galvanized Steel Interlocked Smooth Bore Hose with Stainless Steel Liner (Unpacked)
Mi Item #12491504
MFR #HTGS5150-500X25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HTGS5150-500X25

HTGS5150-500X25 HTGS5150 Series 18.50 in. Min. Inside Bend Radius Galvanized Steel Interlocked Smooth Bore Hose with Stainless Steel Liner (Unpacked)
Mi Item #12491504
MFR #HTGS5150-500X25

Mfr description
HTGS5150-500X25 HTGS5150 SERIES GALVANIZ
  • Highly Abrasion Resistant and Durable - steel construction resists damage from abrasive and damaging materials. Additionally, liner material provides extra layer of protection for longer hose life. Smooth Bore - reduces degradation of the transferred materials and improves flow rates. Helps prevent “angel hairing.” Corrosion Resistant (Stainless Only) - 304 stainless version resists corrosion making it resistant to the elements. Heat Resistant - can withstand very high temperatures allowing for the transfer of hot materials. Conductive - prevents the build-up of static electricity eliminating the risk of “hose arcing”.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Hose Type
    Light Weight
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    HTGS5150 Series Galvanized Steel Interlocked Smooth Bore Hose with Stainless steel Liner (Unpacked)
  • Typical Applications
    Abrasive material handling, Bulk truck and railcar unloading, Dry bulk transfer, Grain handling, Transfer of high temperature air, gasses and materials, Plastic Pellet Transfer
  • UPC_NO
    822353010471
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)