Overview
Mfr description
HTGS5150-800X25 HTGS5150 SERIES GALVANIZ
- Highly Abrasion Resistant and Durable - steel construction resists damage from abrasive and damaging materials. Additionally, liner material provides extra layer of protection for longer hose life. Smooth Bore - reduces degradation of the transferred materials and improves flow rates. Helps prevent “angel hairing.” Corrosion Resistant (Stainless Only) - 304 stainless version resists corrosion making it resistant to the elements. Heat Resistant - can withstand very high temperatures allowing for the transfer of hot materials. Conductive - prevents the build-up of static electricity eliminating the risk of “hose arcing”.
Specifications
- Product TypesHTGS5150 Series Galvanized Steel Interlocked Smooth Bore Hose with Stainless steel Liner (Unpacked)
- Hose TypeLight Weight
- ManufacturerName (description attribute)Kuriyama
- Typical ApplicationsAbrasive material handling, Bulk truck and railcar unloading, Dry bulk transfer, Grain handling, Transfer of high temperature air, gasses and materials, Plastic Pellet Transfer
- UPC_NO822353010471
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data