Motion
HTSS5180-300X25

KURIYAMA OF AMERICA
HTSS5180-300X25

Industrial Hose - 3 in Inner Diameter, Material Handling Hose Type
Mi Item #12491621
MFR #HTSS5180-300X25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HTSS5180-300X25

Industrial Hose - 3 in Inner Diameter, Material Handling Hose Type
Mi Item #12491621
MFR #HTSS5180-300X25

Mfr description
HTSS5180-300X25 HTSS5180 SERIES STAINLES
  • Highly Abrasion Resistant and Durable - steel construction resists damage from abrasive and damaging materials. Additionally, liner material provides extra layer of protection for longer hose life. Smooth Bore - reduces degradation of the transferred materials and improves flow rates. Helps prevent “angel hairing.” Corrosion Resistant (Stainless Only) - 304 stainless version resists corrosion making it resistant to the elements. Heat Resistant - can withstand very high temperatures allowing for the transfer of hot materials. Conductive - prevents the build-up of static electricity eliminating the risk of “hose arcing”.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3 in

Details

  • Hose Type
    Material Handling Hose
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    HTSS5180 Series Stainless Steel Interlocked Smooth Bore Hose with Stainless steel Liner (Unpacked)
  • Typical Applications
    Abrasive material handling, Bulk truck and railcar unloading, Dry bulk transfer, Grain handling, Transfer of high temperature air, gasses and materials, Plastic Pellet Transfer
  • UPC_NO
    822353035726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)