Overview
Mfr description
JL150B050-NH150 JAFLINE ALL POLYESTER D
- High Burst Rating - 1,200 psi up to 3" diameter, 900 psi for larger diameters. Superior Performance - Very low friction loss. Maintenance Free - Immune to mildew and rot. Coated for Better Durability - All colored hose is impregnated with our tough heat-set polymer coating for the best abrasion resistance. Very Lightweight - This is KFP’s lightest weight American made hose. An uncoupled 1 1/2" 50' coil weighs just 14 lbs. Available in blue, green, black, orange, purple, red, tan, white and yellow. Meets or exceeds National Fire Protection Association (NFPA) 1961 Standard on Fire Hose (current edition). 10-year warranty.
Specifications
- ApplicationMunicipal fire departments Industrial fire brigades Attack and supply lines High rise packs
- Burst Pressure1200 psi
- Product TypesJafline® All Polyester Double-Jacket Fire Hoses with Polyurethane Lining
- TypeFire Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data