Motion
JL250L050-NH250

KURIYAMA OF AMERICA
JL250L050-NH250

JL250L050-NH250 Jafline® 50 ft Available Lengths, 2 1/2 in. Size, and NST Coupling Type Black Double-Jacket Fire Hose with Polyurethane Lining
Mi Item #12491814
MFR #JL250L050-NH250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
JL250L050-NH250

JL250L050-NH250 Jafline® 50 ft Available Lengths, 2 1/2 in. Size, and NST Coupling Type Black Double-Jacket Fire Hose with Polyurethane Lining
Mi Item #12491814
MFR #JL250L050-NH250

Mfr description
JL250L050-NH250 JAFLINE ALL POLYESTER D
  • High Burst Rating - 1,200 psi up to 3" diameter, 900 psi for larger diameters. Superior Performance - Very low friction loss. Maintenance Free - Immune to mildew and rot. Coated for Better Durability - All colored hose is impregnated with our tough heat-set polymer coating for the best abrasion resistance. Very Lightweight - This is KFP’s lightest weight American made hose. An uncoupled 1 1/2" 50' coil weighs just 14 lbs. Available in blue, green, black, orange, purple, red, tan, white and yellow. Meets or exceeds National Fire Protection Association (NFPA) 1961 Standard on Fire Hose (current edition). 10-year warranty.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Municipal fire departments Industrial fire brigades Attack and supply lines High rise packs
  • Burst Pressure
    1200 psi
  • Product Types
    Jafline® All Polyester Double-Jacket Fire Hoses with Polyurethane Lining
  • Type
    Fire Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)