Motion
HD250R100-NH250

KURIYAMA OF AMERICA
HD250R100-NH250

HD250R100-NH250 Jafline® HD™ 100 ft Available Lengths, 2 1/2 in. Size, and NST Coupling Type Red Double-Jacket Fire Hose with EPDM Rubber Lining
MI ITEM #12492082
MFR #HD250R100-NH250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HD250R100-NH250

HD250R100-NH250 Jafline® HD™ 100 ft Available Lengths, 2 1/2 in. Size, and NST Coupling Type Red Double-Jacket Fire Hose with EPDM Rubber Lining
MI ITEM #12492082
MFR #HD250R100-NH250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HD250R100-NH250 JAFLINE HD ALL POLYEST
  • High Burst Rating - 1,200 psi up to 3" diameter. Superior Performance -Very low friction loss. Maintenance Free - Immune to mildew and rot. Coated for Better Durability - All colored hose is impregnated with our tough heat-set polymer coating for the best abrasion resistance. Available in blue, green, black, orange, purple, red, tan, white and yellow. Meets or exceeds National Fire Protection Association (NFPA) 1961 Standard on Fire Hose (current edition). 10-year warranty.

Specifications

  • Product Types
    Jafline® HD™ All Polyester Double-Jacket Fire Hoses with EPDM Rubber Lining
  • Type
    Fire Hose
  • Application
    Municipal fire departments Industrial fire brigades Shipboard fire fighting
  • Burst Pressure
    1200 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text