Motion
56H15FX4-050
56H15FX4-050 JAFx4™ 50 ft Available Length and 1 1/2 in. Size The World's Toughest Fire Hose - Bulk Hose Lengths
MI ITEM #12492197
MFR #56H15FX4-050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
56H15FX4-050 JAFx4™ 50 ft Available Length and 1 1/2 in. Size The World's Toughest Fire Hose - Bulk Hose Lengths
MI ITEM #12492197
MFR #56H15FX4-050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Active municipal departments Heavy industrial municipalities Refining, chemical and utility industries Coarse, abrasive landscapes Marine environments Daily use applications such as wash down and sewage treatment plants
  • Burst Pressure
    900 psi
  • Product Types
    JAFx4™ The World's Toughest Fire Hose - Bulk Hose Lengths
  • Type
    Fire Hose

Overview

Mfr description
56H15FX4-050 JAFX4 THE WORLD'S TOUGHEST
  • Resists burn-through. Super resistant to abrasion. Excellent resistance to heat, ozone, weather, most chemicals (acids, bases, salts, oils, solvents, etc.), flame, wear, tear and puncture. Highly flexible and smooth inner lining provides excellent dilation characteristics with low friction loss and high kinking resistance. Meets or exceeds National Fire Protection Association (NFPA) 1961 Standard on Fire Hose (current edition). ISO 9001 - JAFx4 fire hose products are manufactured in a registered facility in Barcelona, Spain. 10-year warranty.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought