Motion
SJ150W050-NH150

KURIYAMA OF AMERICA
SJ150W050-NH150

SJ150W050-NH150 KS6™ 50 ft Available Lengths, 1 1/2 in. Size, and NST Coupling Type The Best Quality Industrial and Municipal Single Jacket Fire Hose - Assembled Lengths
MI ITEM #12492217
MFR #SJ150W050-NH150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
SJ150W050-NH150

SJ150W050-NH150 KS6™ 50 ft Available Lengths, 1 1/2 in. Size, and NST Coupling Type The Best Quality Industrial and Municipal Single Jacket Fire Hose - Assembled Lengths
MI ITEM #12492217
MFR #SJ150W050-NH150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SJ150W050-NH150 KS6 THE BEST QUALITY IN
  • Single jacket - All polyester jacketed, EPDM rubber lined attack hose. Diameters - 1 1/2", 2", 2 1/2". Lengths - Available to 100'. Color Coating - Poly Based to aid abrasion resistance and color leaching is available upon request Approvals and Standards - Kuriyama KS6™ hose meets and exceeds all performance requirements of National Fire Protection Association (NFPA) 1961 Standard on Fire Hose and Underwriters Laboratories latest UL-19 edition standards. KS6™ can be coupled with aluminum or brass threaded couplings. Storz available upon special request. Warranty - KS6™ fire hose has a potential service life of ten years, barring mistreatment or accidental damage that would render the hose unfit for service. The manufacturer warrants the hose to be free from defects in materials and workmanship for a period of ten years. This warranty shall provide for the repair or replacement of hose and couplings proven to have failed due to faulty material or workmanship. A lifetime warranty against liner delamination is standard.

Specifications

  • Product Types
    KS6™ The Best Quality Industrial and Municipal Single Jacket Fire Hose - Assembled Lengths
  • Additional Details
    KS6™ The Best Quality Industrial and Municipal Single Jacket Fire Hose - Assembled Lengths
  • Type
    Fire Hose Assembly
  • Application
    Industrial and municipal fire hose service
  • Burst Pressure
    900 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought