Motion
60H15SJW-050
60H15SJW-050 KS6™ 50 ft Available Lengths and 1 1/2 in. Size The Best Quality Industrial and Municipal Single Jacket Fire Hose - Bulk Hose Lengths
Mi Item #12492227
MFR #60H15SJW-050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60H15SJW-050 KS6™ 50 ft Available Lengths and 1 1/2 in. Size The Best Quality Industrial and Municipal Single Jacket Fire Hose - Bulk Hose Lengths
Mi Item #12492227
MFR #60H15SJW-050

Mfr description
60H15SJW-050 KS6 THE BEST QUALITY INDUS
  • Single jacket - All polyester jacketed, EPDM rubber lined attack hose. Diameters - 1 1/2", 2", 2 1/2". Lengths - Available to 100'. Color Coating - Poly Based to aid abrasion resistance and color leaching is available upon request Approvals and Standards - Kuriyama KS6™ hose meets and exceeds all performance requirements of National Fire Protection Association (NFPA) 1961 Standard on Fire Hose and Underwriters Laboratories latest UL-19 edition standards. KS6™ can be coupled with aluminum or brass threaded couplings. Storz available upon special request. Warranty - KS6™ fire hose has a potential service life of ten years, barring mistreatment or accidental damage that would render the hose unfit for service. The manufacturer warrants the hose to be free from defects in materials and workmanship for a period of ten years. This warranty shall provide for the repair or replacement of hose and couplings proven to have failed due to faulty material or workmanship. A lifetime warranty against liner delamination is standard.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Industrial and municipal fire hose service
  • Burst Pressure
    900 psi
  • Product Types
    KS6™ The Best Quality Industrial and Municipal Single Jacket Fire Hose - Bulk Hose Lengths
  • Type
    Fire Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)