Overview
Mfr description
K1166-04X2500 PNEUMO LOW PRESSURE AIR HO
- Chemical resistance of PVC Compatible with brass re-usable fittings Extremely flexible and durable Lightweight Long continuous lengths Medium/high oil resistance, complies with RMA's Class B Designation Multiple colors to choose from Non-marking pin-pricked cover One-piece reel lengths Private branding available RoHS compliant Silicone-free core and cover U. V. and weather resistant
Specifications
- Product TypesPneumo Low Pressure Air Hose
- StyleLow Pressure Air Hose
- Additional DetailsThe Pneumo fathometer system or "Pneumo" is usually contained in the commercial diver's air manifold box. It uses a small volume of low pressure air to measure the diver's depth. Our high-quality PVC compounds enable this hose to perform extremely well as a low-pressure air hose versus standard rubber hoses. Its light weight makes it an ideal hose for Pneumo applications. Our K1166 Series "Pneumo" hose can also be used as part of an umbilical hose group.
- ManufacturerName (description attribute)Kuriyama
- Typical ApplicationsDiver's Pneumo hose used singly or with umbilicals, General air supply line for pneumatic tools
- UPC_NO822353071915
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data