Specifications
Details
- Additional DetailsStandard Wall Food And Beverage Grade Vacuum/transfer Hose With Rated Working Pressures.
- Hose TypeStandard Wall PVC Food & Beverage Vacuum/Transfer Hose
- Manufacturer Upc Number822353140659
- ManufacturerName (description attribute)Kuriyama
- Product TypesPOLYSPRING® Series K7160 Standard Wall PVC Food and Beverage Vacuum/Transfer Hose
- Typical ApplicationsFull vacuum lines., Industrial vacuum pumps., Food and beverage dispensing., Air and water supply lines., Pneumatic parts transfer., Car wash applications., Coolant lines., Air breathing lines., Deionized water systems.
- UPC_NO822353140659
Overview
Mfr description
K7160-04X50 POLYSPRING SERIES K7160 STA
- 29.9" HG vacuum rating at 70ºF Spiral wire reinforcement prevents kinking or collapsing ... hose diameter will not expand under normal rated working pressures Crystal clear - allows visual confirmation of product flow Glass-smooth interior - reduces material buildup Electrogalvanized helical steel wire can be used for static dissipation. (CAUTION: This product is designed to dissipate static electricity when the metal wire is properly connected to ground, through the fitting or other means). Resistant to chemicals Self-extinguishing Non-marking Silicone-free One-piece lengths Special cut piece lengths available through 1" ID size. Phthalate Free!