Motion
K7130-04X50
K7130-04X50 POLYWIRE® K7130 Series 0.500 in. Nominal OD and 50 ft Standard Length Coils Heavy Wall PVC Food & Beverage Vacuum/Transfer Hose
Mi Item #12492259
MFR #K7130-04X50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K7130-04X50 POLYWIRE® K7130 Series 0.500 in. Nominal OD and 50 ft Standard Length Coils Heavy Wall PVC Food & Beverage Vacuum/Transfer Hose
Mi Item #12492259
MFR #K7130-04X50

Mfr description
K7130-04X50 POLYWIRE SERIES K7130 HEAVY
  • 29.9" HG vacuum rating at 70°F. Spiral wire reinforcement prevents kinking or collapsing . . . hose diameter will not expand under normal rated working pressures. Crystal clear - allows visual confirmation of product flow. Glass-smooth interior - reduces material buildup. Electrogalvanized helical steel wire can be used for static dissipation.(CAUTION: This product is designed to dissipate static electricity when the metal wire is properly connected to ground, through the fitting or other means). Resistant to chemicals Compound hardness 73 ±3 Shore "A". Self-extinguishing. Non-marking. Silicone-free. One-piece lengths. Special cut piece lengths available through 1" ID size. Phthalate Free!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Heavy wall food and beverage grade Phthalate Free vacuum/transfer hose with rated working pressures.
  • Manufacturer Upc Number
    822353041314
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    POLYWIRE® Series K7130 Heavy Wall PVC Food and Beverage Vacuum/Transfer Hose
  • Typical Applications
    Full vacuum lines., Industrial vacuum pumps., Food and beverage dispensing., Air and water supply lines., Car wash applications., Coolant lines., Air breathing lines., Pneumatic parts transfer., Deionized water systems.
  • UPC_NO
    822353041314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)