Motion
HABU-12
HABU-12 Armor Belt® HABU Series 1.32 in. OD 3000 PSI Sewer Cleaning Hose
MI ITEM #12492264
MFR #HABU-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HABU-12 Armor Belt® HABU Series 1.32 in. OD 3000 PSI Sewer Cleaning Hose
MI ITEM #12492264
MFR #HABU-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HABU-12 SERIES HABU 3000 PSI ARMOR BELT

Specifications

  • Additional Details
    Armor Belt® Sewer Cleaning Hose by Piranha® Hose Products, Inc. features an innovative process that adds value to your sewer hose purchase by adding life to the hose. Armor Belt® hose is a must when the application calls for extreme durability while maintaining flexibility. It also improves cut and abrasion resistance. It’s the ideal hose for the demanding and harsh environment of sewer cleaning. A yellow polyolefin tube, double high tensile fiber braid reinforcement, rugged polymer belting and abrasion resistant blue polyether-urethane cover. Made in The USA.
  • Application
    Harsh Environments - Demanding sewer cleaning environments requiring additional abrasion resistance., High Pressure/Abrasion - High pressure sewer cleaning applications.
  • Product Types
    Series HABU 3000 PSI Armor Belt® Sewer Cleaning Hoses
  • Type
    Sewer Cleaning Hose
  • Style
    Braided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text