Motion
HPBU-20
HPBU-20 HPBU Series 1.80 in. OD Blue Cover 3,000 PSI Hose
MI ITEM #12492268
MFR #HPBU-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HPBU-20 HPBU Series 1.80 in. OD Blue Cover 3,000 PSI Hose
MI ITEM #12492268
MFR #HPBU-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HPBU-20 SERIES HPBU BLUE COVER 3,000 PSI

Specifications

  • Additional Details
    A yellow polyolefin tube, double high tensile synthetic fiber braid reinforcement and abrasion resistant blue polyether-urethane cover. Made in The USA.
  • Application
    High Pressure Sewer Cleaning - Applications for commercial, industrial and residential., Tight Pipe Bends - Slick, Slither® cover affords an easier handling hose to get the job done.
  • Product Types
    Series HPBU Blue Cover 3,000 PSI Hose
  • Type
    Sewer Cleaning Hose
  • Style
    Braided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text