Motion
SAOR-16
SAOR-16 Armor Belt® SAOR Series 1.55 in. OD 2500 PSI Sewer Cleaning Hose
MI ITEM #12492280
MFR #SAOR-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAOR-16 Armor Belt® SAOR Series 1.55 in. OD 2500 PSI Sewer Cleaning Hose
MI ITEM #12492280
MFR #SAOR-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SAOR-16 SERIES SAOR 2500 PSI ARMOR BELT
  • Patented Armor Belt Construction - Increases hose abrasion and cut resistance for longer service life. Greatly increased crush resistance. Provides rugged and reliable service. Yellow Seamless Thermoplastic Tube - Provides maximum resistance to hydrolysis. High Tensile Synthetic Fiber Reinforcement - Contributes to low volumetric expansion and eliminates loss of strength from moisture absorption. Polyurethane Cover - Provides fungus resistance. Unique Construction - All hose components are chemically bonded to maximize hose service life. Optional Slither® Ultra Slick Cover - Design is also available; check with factory for details. End Fittings - Hoses are assembled Male X Male NPT threads as a standard, but other thread configurations are available. Slither® Cover Version - Polyurethane low coefficient of friction. (Optional) The Toughest Hose in the Market. Lightweight Extremely durable against normal wear and tear Highly abrasive resistant Excellent cut resistance Greatly increased crush resistance Designed to be tougher and last longer Pressure Testing - All Piranha Sewer Hoses are 100% pressure tested.

Specifications

  • Product Types
    Series SAOR 2500 PSI Armor Belt® Sewer Cleaning Hoses
  • Style
    Braided
  • Additional Details
    Armor Belt® Sewer Cleaning Hose by Piranha® Hose Products, Inc. features an innovative process that adds value to your sewer hose purchase by adding life to the hose. Armor Belt® hose is a must when the application calls for extreme durability while maintaining flexibility. It also improves cut and abrasion resistance. It’s the ideal hose for the demanding and harsh environment of sewer cleaning. A yellow polyolefin tube, single high tensile synthetic fiber braid reinforcement, rugged polymer belting and abrasion resistant orange polyether-urethane cover. Made in The USA.
  • ManufacturerName (description attribute)
    Kuriyama
  • Typical Applications
    Harsh Environments - Demanding sewer cleaning environments requiring additional abrasion resistance., High Pressure/Abrasion - High pressure sewer cleaning applications.
  • UPC_NO
    822353086445

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text