Motion
SLHPBU-20
SLHPBU-20 SLHPBU Series 1.80 in. OD 3,000 PSI with Blue Slither® Cover
MI ITEM #12492294
MFR #SLHPBU-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLHPBU-20 SLHPBU Series 1.80 in. OD 3,000 PSI with Blue Slither® Cover
MI ITEM #12492294
MFR #SLHPBU-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SLHPBU-20 SERIES SLHPBU 3,000 PSI WITH B
  • Materials - Constructed to provide rugged and reliable service under the most severe and demanding conditions. Yellow Color Tube - Assures the user that they are using a WASTEC designated Piranha® Hose Product. Polyolefin or Seamless Thermoplastic Tube - Provides maximum resistance to hydrolysis. High Tensile One or Two Synthetic Fiber Braids - Contributes to low volumetric expansion and eliminates loss of strength from moisture absorption. Abrasion Resistant Polyurethane - Polyurethane cover provides exceptional cut, abrasion and fungus resistance. Slither® Cover - Cover is ultra slippery; allows hose to maneuver around and through difficult sewer bends. End Fittings - Hoses are assembled Male X Male NPT threads as a standard, but other thread configurations are available. Slither® - Polyurethane low coefficient of friction. (Optional) Pressure Testing - All Piranha Sewer Hoses are 100% pressure tested.

Specifications

  • Product Types
    Series SLHPBU 3,000 PSI with Blue Slither® Cover
  • Style
    Braided
  • Additional Details
    A yellow polyolefin tube, double high tensile synthetic fiber braid reinforcement and abrasion resistant slick blue polyether-urethane cover. Made in The USA.
  • ManufacturerName (description attribute)
    Kuriyama
  • Typical Applications
    High Pressure Sewer Cleaning - Applications for commercial, industrial and residential., Tight Pipe Bends - Slick, Slither® cover affords an easier handling hose to get the job done.
  • UPC_NO
    822353119839

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text