Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLSPOR-24 SLSPOR Series 2.18 in. OD 2,500 PSI with Orange Slither® Cover
MI ITEM #12492305
MFR #SLSPOR-24

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SLSPOR-24 SERIES SLSPOR 2,500 PSI WITH O
  • Materials - Constructed to provide rugged and reliable service under the most severe and demanding conditions. Yellow Color Tube - Assures the user that they are using a WASTEC designated Piranha® Hose Product. Polyolefin or Seamless Thermoplastic Tube - Provides maximum resistance to hydrolysis. High Tensile One or Two Synthetic Fiber Braids - Contributes to low volumetric expansion and eliminates loss of strength from moisture absorption. Abrasion Resistant Polyurethane - Polyurethane cover provides exceptional cut, abrasion and fungus resistance. Slither® Cover - Cover is ultra slippery; allows hose to maneuver around and through difficult sewer bends. End Fittings - Hoses are assembled Male X Male NPT threads as a standard, but other thread configurations are available. Slither® - Polyurethane-low coefficient of friction. (Optional) Pressure Testing - All Piranha Sewer Hoses are 100% pressure tested.

Specifications

  • Product Types
    Series SLSPOR 2,500 PSI with Orange Slither® Cover
  • Style
    Braided
  • Additional Details
    A yellow polyolefin tube, single high tensile synthetic fiber braid reinforcement and abrasion resistant slick orange polyether-urethane cover. Made in The USA.
  • ManufacturerName (description attribute)
    Kuriyama
  • Typical Applications
    High Pressure Sewer Cleaning - Applications for commercial, industrial and residential., Tight Pipe Bends - Slick, Slither® cover affords an easier handling hose to get the job done.
  • UPC_NO
    822353119839

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought