Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KSS-E600 6 in. Size Complete Set
MI ITEM #12492334
MFR #KSS-E600

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
KSS-E600 SWIVEL ADAPTERS/COUPLERS
  • No more twisted, leaking flexible metal hoses.
  • Available for 3", 4", 5" and 6" OD flexible metal hoses.
  • Specially-designed Type 316 stainless steel swivel insert is continuously-welded to hose both inside and out . . . provides maximum leak protection and freedom from material build-up.
  • Swivel female coupler features aluminum construction and our exclusive investment cast stainless steel LTW (Lifetime Warranted) handles . . . 3" & 4" sizes have patented Z-Loc locking handles.
  • width="78" height="100"
  • Swivel male adapter available in aluminum or Type 316 stainless steel.
  • Available with male adapters or female couplers on both ends . . . or one of each.
  • Couplers and adapters are available with factory installation or sold separately, for installation by an established metal hose fabricator. See reverse side for more information.
  • The arrow tells all! A curved or distorted arrow like this one shows that the hose has been twisted. This could have been prevented with a swivel coupling!

Specifications

  • Manufacturer Upc Number
    822353081716
  • Product Types
    Swivel Adapters/Couplers
  • Type
    Complete Sets
  • Weight
    10.42 lb
  • Additional Details
    •Stainless Steel Male•Stainless Steel Insert•Stainless Steel Ball Bearings (These items, referred to as "BOWA Sets," are available separately as shown.)•Rubber O-Ring (These items, referred to as "BOWA Sets," are available separately as shown.)•Allen Hex Wrench (These items, referred to as "BOWA Sets," are available separately as shown.)•Allen Head Set Screw (These items, referred to as "BOWA Sets," are available separately as shown.)
  • Material
    Stainless Steel with Stainless Steel Inserts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text