Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KSS-E400BODY 4 in. Size Stainless Male Type "E" Adapter
MI ITEM #12492336
MFR #KSS-E400BODY

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
KSS-E400BODY SWIVEL ADAPTERS/COUPLERS
  • No more twisted, leaking flexible metal hoses.
  • Available for 3", 4", 5" and 6" OD flexible metal hoses.
  • Specially-designed Type 316 stainless steel swivel insert is continuously-welded to hose both inside and out . . . provides maximum leak protection and freedom from material build-up.
  • Swivel female coupler features aluminum construction and our exclusive investment cast stainless steel LTW (Lifetime Warranted) handles . . . 3" & 4" sizes have patented Z-Loc locking handles.
  • width="78" height="100"
  • Swivel male adapter available in aluminum or Type 316 stainless steel.
  • Available with male adapters or female couplers on both ends . . . or one of each.
  • Couplers and adapters are available with factory installation or sold separately, for installation by an established metal hose fabricator. See reverse side for more information.
  • The arrow tells all! A curved or distorted arrow like this one shows that the hose has been twisted. This could have been prevented with a swivel coupling!

Specifications

  • Manufacturer Upc Number
    822353181188
  • Product Types
    Swivel Adapters/Couplers
  • Type
    Stainless Male Type "E" Adapters
  • Weight
    3.02 lb
  • Material
    Stainless Steel with Stainless Steel Inserts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text