Overview
Mfr description
KAS400SSSTEM SWIVEL ADAPTERS/COUPLERS
- No more twisted, leaking flexible metal hoses.
- Available for 3", 4", 5" and 6" OD flexible metal hoses.
- Specially-designed Type 316 stainless steel swivel insert is continuously-welded to hose both inside and out . . . provides maximum leak protection and freedom from material build-up.
- Swivel female coupler features aluminum construction and our exclusive investment cast stainless steel LTW (Lifetime Warranted) handles . . . 3" & 4" sizes have patented Z-Loc locking handles.
- width="78" height="100"
- Swivel male adapter available in aluminum or Type 316 stainless steel.
- Available with male adapters or female couplers on both ends . . . or one of each.
- Couplers and adapters are available with factory installation or sold separately, for installation by an established metal hose fabricator. See reverse side for more information.
- The arrow tells all! A curved or distorted arrow like this one shows that the hose has been twisted. This could have been prevented with a swivel coupling!
Specifications
- Product TypesSwivel Adapters/Couplers
- TypeStainless Steel Inserts
- Weight3.05 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data