Motion
T760AA450X100

KURIYAMA OF AMERICA
T760AA450X100

Industrial Hose - 75 psi Working Pressure, Material Handling Hose Type, SBR/Natural Rubber Blend Cover Material
MI ITEM #12492354
MFR #T760AA450X100
Your Price$27.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T760AA450X100

Industrial Hose - 75 psi Working Pressure, Material Handling Hose Type, SBR/Natural Rubber Blend Cover Material
MI ITEM #12492354
MFR #T760AA450X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.14/each(List $37.45)

Overview

Mfr description
T760AA450X100 T760AA - 75 PSI LIGHT WEIG

Specifications

  • Product Types
    T760AA - 75 PSI Light Weight Dry Powder Delivery Hose
  • Hose Type
    Material Handling Hose
  • Working Pressure
    75 psi
  • Additional Details
    Excessive bending during operation may cause premature wear.
  • ManufacturerName (description attribute)
    Kuriyama
  • Typical Applications
    Discharge of dry powders under low pressure, such as dry cement, grains and animal feed transfer
  • Manufacturer Upc Number
    822353151778
  • UPC_NO
    822353151778
  • Cover Material
    SBR/Natural Rubber Blend

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought