Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T1SNTT-16 1 in. ID Temp Tech 1SN Hydraulic Hose
MI ITEM #12492361
MFR #T1SNTT-16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
T1SNTT-16 TEMP TECH 1SN HYDRAULIC HOSE

Specifications

  • Hose Type
    Single Wire Braid
  • Additional Details
    Single wire braid high temperature hydraulic hose (Up to 300ºF.) - T1SNTT T1SNTT - Single wire braid. Meets or exceeds SAE 100 R1AT - EN 853 1SN
  • Application
    Wherever low or continuous high temperatures or fluid compatibility is a problem, this high quality, high performance hose solves the problem. Also ideal for use where greatly extended service life under "normal" conditions is desired.
  • Product Types
    Temp Tech 1SN Hydraulic Hose
  • Type
    High Temperature Hydraulic Hose
  • Manufacturer Upc Number
    822353116692

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought