Overview
Mfr description
T1SNTT-24 TEMP TECH 1SN HYDRAULIC HOSE
Specifications
- Hose TypeSingle Wire Braid
- Additional DetailsSingle wire braid high temperature hydraulic hose (Up to 300ºF.) - T1SNTT T1SNTT - Single wire braid. Meets or exceeds SAE 100 R1AT - EN 853 1SN
- ApplicationWherever low or continuous high temperatures or fluid compatibility is a problem, this high quality, high performance hose solves the problem. Also ideal for use where greatly extended service life under "normal" conditions is desired.
- Product TypesTemp Tech 1SN Hydraulic Hose
- TypeHigh Temperature Hydraulic Hose
- Manufacturer Upc Number822353116715
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data