Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
147784 Tigerdrop™ Black Drop Hose Series TDHBK
MI ITEM #12492366
MFR #147784

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
147784 TIGERDROP BLACK DROP HOSE SERIES
  • Black, opaque UV-resistant, static dissipating tube
  • General Applications : Tank truck gravity drop and terminal fuel transfer
  • Construction : Polyurethane hose with polyester fabric reinforcement and rigid PVC helix
  • Service Temperature : -40ºF (-40ºC) to 150ºF (65.5ºC) Actual service temperature range is application-dependent ˆ
  • Note : Service life may vary depending on operating conditions and type of fuels being conveyed.

Specifications

  • Product Types
    Tigerdrop™ Black Drop Hose Series TDHBK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought