Overview
Mfr description
TR1-400X20 TIGER-TR1 SERIES HEAVY DUTY
- Superior Rubber Compounds - Tigerflex™ uses specially engineered compounds which provide the ideal combination of excellent abrasion resistance, light weight, flexibility, static dissipation and superior long-lasting durability. Static Dissipative Tube - Specially formulated to help prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Convoluted Outer Cover - Provides increased hose flexibility.
Specifications
- Product TypesTiger-TR1™ Series Heavy Duty SBR Wet or Dry Material Handling Hose
- Hose TypeSuperior Rubber Compounds
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- Typical ApplicationsFly ash collection, Grain handling, Hydro excavation, Industrial vacuum equipment, Material handling - heavy duty abrasive, Milling machine scrap recovery, Rock, gravel, sand and crushed concrete vacuuming, Sewer truck boom hose, Shot blast recovery, Slurry handling
- Manufacturer Upc Number822353168004
- UPC_NO822353168004
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data