Motion
A-0604-MBPP
Hose End - 3/8 in Hose ID, Male
Mi Item #12492383
MFR #A-0604-MBPP
Price$15.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/8 in Hose ID, Male
Mi Item #12492383
MFR #A-0604-MBPP

Mfr description
A-0604-MBPP TWO-PIECE FITTINGS, STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.11/each

Specifications

Dimensions

  • Angle
    60 °
  • Dash Size
    06
  • Hose Cut-Off Factor
    1.0350 in, 26.30 mm
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Thread Size
    1/4-19
  • Weight
    0.11 lb

Details

  • Configuration
    Straight
  • Connection Type
    Male
  • Coupling Connection Type
    Male
  • End 1 Style
    Male
  • End Gender
    Male
  • End Type
    BSP Male Parallel
  • Manufacturer Upc Number
    822353103340
  • Mating Angle
    60 °
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSP Male Parallel 60º Seat - A Series
  • Seated Angle
    60 °
  • Thread Type
    Male
  • Type
    Standard Insert
  • UPC_NO
    822353103340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)