Motion
A-0302-FBPP
Hose End - 3/16 in Hose ID, Female
Mi Item #12492384
MFR #A-0302-FBPP
Price$7.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/16 in Hose ID, Female
Mi Item #12492384
MFR #A-0302-FBPP

Mfr description
A-0302-FBPP TWO-PIECE FITTINGS, STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.45/each

Specifications

Dimensions

  • Dash Size
    03
  • Hex Body
    0.5630 in
  • Hex Size
    0.5630 in
  • Hose Cut-Off Factor
    13.50 mm
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    3/16 in, 4.79 mm
  • Thread Size
    1/8-28
  • Weight
    0.03 lbs
  • Width
    0.5500 in

Details

  • Configuration
    Straight
  • Connection Type
    BSPP
  • End 1 Style
    BSPP
  • End Gender
    Female
  • Mating Angle
    60 °
  • Seated Angle
    60 °
  • Thread Type
    BSPP
  • Type
    Inserts for Two-Piece Fitting
  • UPC_NO
    822353152096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)