Motion
A-0402-FBPP
Hose End - 1/4 in Hose ID, Female
Mi Item #12492385
MFR #A-0402-FBPP
Price$8.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/4 in Hose ID, Female
Mi Item #12492385
MFR #A-0402-FBPP

Mfr description
A-0402-FBPP TWO-PIECE FITTINGS, STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.95/each

Specifications

Dimensions

  • Dash Size
    04
  • Hex Body
    0.5630 in
  • Hex Size
    0.5630 in
  • Hose Cut-Off Factor
    14.50 mm
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Thread Size
    1/8-28
  • Weight
    0.04 lbs

Details

  • Connection Type
    Female
  • End 1 Style
    Female
  • End Gender
    Female
  • Mating Angle
    60 °
  • Swivel
    Swivel
  • Thread Type
    Female
  • Type
    Inserts for Two-Piece Fitting
  • UPC_NO
    822353092347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)