Motion
I219953
I219953 Viper® Attack® 1 in. Swivel Inlet and 15, 30, 45, 60 gpm Flow Premium Quality Selectable Gallonage Fire Nozzle
MI ITEM #12492391
MFR #I219953
List Price$1,504.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I219953 Viper® Attack® 1 in. Swivel Inlet and 15, 30, 45, 60 gpm Flow Premium Quality Selectable Gallonage Fire Nozzle
MI ITEM #12492391
MFR #I219953

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,504.02/each for your price

Overview

Mfr description
I219953 VIPER ATTACK PREMIUM QUALITY S

Specifications

  • Construction
    Manufactured with highest quality anodized aluminum and a long lasting protective surface to provide protection against corrosion. Superior quality valve with dual seat and dual drive shaft. The valve itself is low maintenance with a stainless steel ball valve operated through an OPEN/CLOSE handle.
  • ManufacturerName (description attribute)
    Kuriyama
  • Flow Rate
    100 L/min|160 L/min|200 L/min, 30 gpm|45 gpm|60 gpm
  • Style
    Gallonage Fire Nozzle
  • Length
    7.87 in
  • Type
    Fire Nozzle
  • Weight
    3.02 lb
  • Product Types
    Viper® Attack® Premium Quality Selectable Gallonage Fire Nozzles
  • Standards Met
    National Fire Protection Association (NFPA) 1964, International Organization for Standardization (ISO) 9001, European Standards (EN) 15182-1, European Standards (EN) 15182-2 Type 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought