Motion
I218913
I218913 VIPER BLUE DEVIL 1 1/2 IN. PRE
Mi Item #12492393
MFR #I218913
Price$1,008.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I218913 VIPER BLUE DEVIL 1 1/2 IN. PRE
Mi Item #12492393
MFR #I218913

Mfr description
I218913 VIPER BLUE DEVIL 1 1/2 IN. PRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,008.79/each

Specifications

Dimensions

  • Length
    9.53 in
  • Thread Size
    1.5000 in
  • Weight
    4.52 lb

Details

  • Body Material
    Anodized Aluminum
  • Bumper On Nozzle
    Yes
  • Capacity
    125 gpm
  • Color
    Blue
  • Construction
    Manufactured with highest quality anodized aluminum and a long lasting protective surface to provide protection against corrosion. Superior quality valve with dual seat and dual drive shaft. The valve itself is a low maintenance product with a stainless steel ball valve (except for the 2 1/2" size which utilizes a highly engineered polymer resin ball) operated through an OPEN/CLOSE lever.
  • Flow Rate
    115 L/min, 230 L/min, 360 L/min, 465 L/min, 125 gpm, 30 gpm, 60 gpm, 95 gpm
  • Pistol Grip On Nozzle
    No
  • Product Types
    Viper® Blue Devil® 1 1/2 in. Premium Quality Selectable Gallonage Fire Nozzles
  • Shut Off Flow Adjustment Type
    Lever
  • Standards Met
    National Fire Protection Association (NFPA) 1964, International Organization for Standardization (ISO) 9001, European Standards (EN) 15182-1, European Standards (EN) 15182-2 Type 3
  • Stream Type
    Combination Stream
  • Style
    Gallonage Fire Nozzle
  • Type
    Fire Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)