Overview
Mfr description
I230030 VIPER BLUE DEVIL 1 1/2 IN. TIP
Specifications
- ConstructionManufactured with highest quality anodized aluminum and a long lasting protective surface to provide protection against corrosion. Superior quality valve with dual seat and dual drive shaft. The valve itself is a low maintenance product with a stainless steel ball valve (except for the 2 1/2" size which utilizes a highly engineered polymer resin ball) operated through an OPEN/CLOSE lever.
- ManufacturerName (description attribute)Kuriyama
- Flow Rate230 L/min|360 L/min|470 L/min|560 L/min, 60 gpm|95 gpm|125 gpm|150 gpm
- StyleGallonage Fire Nozzle
- Length6.10 in
- TypeFire Nozzle
- Weight2.60 lb
- Product TypesViper® Blue Devil® 1 1/2 in. Tip Only
- Standards MetNational Fire Protection Association (NFPA) 1964, International Organization for Standardization (ISO) 9001, European Standards (EN) 15182-1, European Standards (EN) 15182-2 Type 3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data