Overview
Mfr description
I217832 VIPER BLUE DEVIL 1 IN. PREMIUM
Specifications
- ConstructionManufactured with highest quality anodized aluminum and a long lasting protective surface to provide protection against corrosion. Superior quality valve with dual seat and dual drive shaft. The valve itself is a low maintenance product with a stainless steel ball valve (except for the 2 1/2" size which utilizes a highly engineered polymer resin ball) operated through an OPEN/CLOSE lever.
- ManufacturerName (description attribute)Kuriyama
- Flow Rate100 L/min|160 L/min|210 L/min, 30 gpm|45 gpm|60 gpm
- StyleGallonage Fire Nozzle
- Length8.27 in
- TypeFire Nozzle
- Weight3.75 lb
- Product TypesViper® Blue Devil® 1 in. Premium Quality Selectable Gallonage Fire Nozzles
- Standards MetNational Fire Protection Association (NFPA) 1964, International Organization for Standardization (ISO) 9001, European Standards (EN) 15182-1, European Standards (EN) 15182-2 Type 3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data