Motion
I218647
I218647 Viper® 15/16 in. Size and 2 3/4 in. Length Bore Tip
MI ITEM #12492406
MFR #I218647
List Price$169.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I218647 Viper® 15/16 in. Size and 2 3/4 in. Length Bore Tip
MI ITEM #12492406
MFR #I218647

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$169.40/each for your price

Overview

Mfr description
I218647 VIPER BORE TIPS

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Flow Rate
    700 L/min, 185 gpm
  • Style
    Bore Fire Nozzle
  • Length
    2 3/4 in, 7.0 mm
  • Type
    Adapter Bore
  • Weight
    0.85 lb
  • Product Types
    Viper® Bore Tips
  • Standards Met
    The VIPER® Bore Nozzle is National Fire Protection Association (NFPA) 1964 compliant and is manufactured in an ISO 9001 accredited facility. European Standards (EN) 15182-1 and EN15182-2 type 3 Certificates are available by request.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought